Shop All Screwdrivers
Wera
ESD-Safe Precision Torx Screwdriver T6 Round
Mfr # 05030122001
Zoro # G2626181
original price:
$5.89
5% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T6
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05030122001
- Zoro # G2626181
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T6 |
Shank Length | 1 9/16 in |
Overall Length | 5 1/4 in |
Handle Length | 97 mm |
For Fastener Size | TX6 |
Description
ESD-Safe Precision Torx Screwdriver, Tip Size T6, Torx, Ergonomic, Overall Length 5 1/4 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9 Piece Keyway Broach Set (2006-0051)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (32230-TH)
- STARRETT Tool Post Holder (PT99438)
- ULTRA-DEX USA Indexable Drill, UD-0906-4D-075 (UD-0906-4D-075)
- WERA Insulated Slotted Screwdriver 3/32 in Round (05006100001)
- WERA Insulated Phillips Screwdriver #2 Round (05006154001)
- WERA Demolition Screwdriver 9/64 in Hex with Hex Bolster (05018260001)
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- WERA Screwdriver T8 Round (05028003001)
- WERA Ratchet Screwdirver, Metric, SAE (05023461001)
- WIHA Slotted 0.216" 1.0" (30255)
- Wera Screwdrivers