Shop All Screwdrivers
Wera
ESD-Safe Precision Phillips Screwdriver #0 Round
Mfr # 05030111001
Zoro # G2971796
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05030111001
- Zoro # G2971796
- UPC # 00689989489145
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 2 3/8 in |
Overall Length | 6 1/4 in |
For Fastener Size | #0 |
Description
ESD-Safe Precision Phillips Screwdriver, Tip Size #0, Phillips, Ergonomic, Overall Length 6 1/4 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (26497)
- KRAFT TOOL Stainless Steel Hand Edger/Groov, 6" x 8 (CF1055PF)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4530OG-200)
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030103001)
- WERA Insulated Slotted Screwdriver 1/4 in Round (05006125001)
- WERA Screwdriver #2 Hex with Hex Bolster (05009342001)
- WERA Screwdriver 5/16 in Round (5110011001)
- WERA Screwdriver T9 Round (05028004001)
- WERA General Purpose Torx Screwdriver T30 Round (05028055001)
- TENG TOOLS MD931N 5.5 x 125mm Flat Type Screwdriver (MD931N)
- Wera Screwdrivers