Shop All Screwdriver Bits
Wera
Drywall Bit, SAE, 1/4", Hex, #2, 1", S2 Steel
Mfr # 05135008001
Zoro # G0601343
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05135008001
- Zoro # G0601343
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | #2 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Diamond Coated |
For Use With | 1/4 in Adaptors |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Material | S2 Steel |
Description
The Wera 05135008001 Drywall Bit is the ideal tool for driving screws. It is designed to provide greater torque and durability. The bit has a 1" length and is made of S2 steel, which makes it durable. This diamond coated insert bit has a hex shank size of 1/4". Its point size is #2 and its fastening tool tip size is #2. The fastening tool material is S2 steel, making it strong enough to drive even the toughest screws into drywall. The Wera Insert Bit will make your next project easier with its high quality design that provides enhanced torque while driving in screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Pipe Jaws Per Pair (2900830)
- ASTRO PNEUMATIC 1/2" Drive Metric, 8 pcs (78868)
- GREENLEE Folding Utility Knife Utility, 7 1/2 in L (0652-23)
- DIABLO 1-3/8" Carbide Tipped Hole Saw (DHS1375CT)
- WERA Harpoon Bit, Phillips Screws, 2x50mm, PK10 (05160901001)
- WERA Torx Key, Torx(R), L Shape, TX30 Tip Size (05024167001)
- WERA Hex-Plus Bit, 3mm x 50mm, PK10 (05059605001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 2", S2 Steel (05059530001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003415001)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", SS (05071032001)
- EAZYPOWER Insert Bit, 1/4", Torx, T20, T25, 2-3/8" (32564)
- Wera Screwdrivers and Nutdrivers