Shop All Screwdrivers
Wera
Demolition Screwdriver 9/16 in Hex with Hex Bolster
Mfr # 05018274001
Zoro # G3328762
product price: $29.45
/ea
Sold in multiples of 2 for $58.90
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 10 in
- Overall Length 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05018274001
- Zoro # G3328762
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 9/16 in |
Shank Length | 10 in |
Overall Length | 14 1/2 in |
Details
Item | Demolition Screwdriver |
Tip Style Group | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Features | Metal Strike Cap, Shaft Runs Complete Length Of Handle |
Tip Style | Keystone Slotted |
Shank Material | Steel |
Shank Shape | Hex with Hex Bolster |
Finish | Chrome with Black Oxide Tip |
Tether Capable | Tether Capable |
Material | Multi-component |
Tether Style | Tether Capable |
Description
When you need to drive large screws, the Wera 05018274001 Demolition Screwdriver Slotted 9/16" 10 in Hex with Hex Bolster is the tool for the job. It features a steel shaft that runs the full length of its handle. The tool has a metal strike cap which prevents damage to screw heads and work surfaces. Its ergonomic design provides maximum comfort and control when using it. The multicomponent handle is antiroll, making it easier to hold onto while you work. The overall length of this demolition screwdriver is 14 1/2 in., with a tip size of 9/16 in.. It also has a hex shank with hex bolster for better grip on fasteners. With its large capacity head and steel shaft, this Wera Demolition Screwdriver Slotted 9/16" 10 in Hex with Hex Bolster will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Mount Vibration Isolator, Neoprene (4C961)
- BIG HORN 4 Piece 7/8 - 1-3/16 Inch Miter Clamps (19684)
- IRWIN Wood Drilling Bit, Forstner, 1-3/8" dia. (1966933)
- DEWALT 18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3983)
- WERA Demolition Screwdriver 1/2 in Hex with Hex Bolster (05018272001)
- WERA Screwdriver #2 Round (5117684001)
- WERA ESD-Safe Precision Slotted Screwdriver 3/64 in Round (05030100001)
- WERA Insulated Phillips Screwdriver #2 Round (05022734001)
- WERA Insulated Phillips Screwdriver #0 Round (05006150001)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030103001)
- HOME PLUS Flat/Phillips 4-in-1 Pocket Screwdriver 3 pc (0462661)
- Wera Screwdrivers