Shop All Combination Wrench Sets
Wera
Combination Wrench Set, SAE, 4 pcs.
Mfr # 05020092001
Zoro # G6547130
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pouch
- Wrench Style Antislip
- Number of Pieces 4
- Finish Nickel Chrome
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05020092001
- Zoro # G6547130
- UPC # 04013288184146
- Country of Origin Czechia
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 6 1/2 in to 9 11/16 in |
Wrench Head Sizes | 7/16 in, 1/2 in, 9/16 in, 3/4 in |
Head Size | 7/16 in, 1/2 in, 9/16 in, 3/4 in |
Range of Head Sizes | 7/16 in to 3/4 in |
Wrench Length Style | Standard |
Description
If you are looking for a ratcheting combination wrench set, the WERA 05020092001 Combination Wrench Set is just what you need. This set of four professional-quality wrenches comes in sizes 7/16 in., 1/2 in., 9/16 in. and 3/4 in. The alloy steel material of these wrenches makes them sturdy and durable. Their nickel chrome finish provides an attractive appearance that will look great on your workbench or toolbox. They come with 12 points, allowing you to work with nuts and bolts more efficiently. Their one piece handle design ensures better control while their antislip grip provides added comfort when handling them during use. With the WERA 05020092001 Combination Wrench Set, you can get through your next project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 3-5/8" Length (J1211ES)
- GEARWRENCH 14 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86426)
- SIMONDS Half Round File, American, 6in.L, Nat. (73317500)
- KNIPEX 6 1/2 in Locking Adjusting Plain Grip Locking Plier (41 34 165)
- WERA Insulated Screwdriver Set, 12 pc. (05347900001)
- WERA Combination Wrench Set, Metric, 6 pcs. (05020022001)
- WERA Combination Wrench Set, SAE, 8 pcs. (05020093001)
- WERA Combination Wrench Set, Metric, 11 pcs. (05020091001)
- WERA Combination Wrench Set, Metric, 4 pcs. (05020090001)
- KLEIN TOOLS Combination Wrench Set, 14-Piece (68406)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Full Polish, 8-22mm, 15Pc (86265)
- Wera Combination Wrench Sets