Shop All Combination Wrench Sets
Wera
Combination Wrench Set, Metric, 11 pcs.
Mfr # 05020091001
Zoro # G6537802
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pouch
- Wrench Style Antislip
- Finish Nickel Chrome
- Number of Pieces 11
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05020091001
- Zoro # G6537802
- UPC # 04013288184160
- Country of Origin Czechia
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/8 in to 9 1/2 in |
Wrench Head Sizes | 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Head Size | 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Range of Head Sizes | 8 mm to 19 mm |
Wrench Length Style | Standard |
Description
Ratcheting Combination Wrench Set, Alloy Steel, Nickel Chrome, Number of Tools 11, Range of Head Sizes 8 mm to 19 mm, Head Offset Angle 0 Degrees , Standard, Pouch, Metric, 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Hex, Opening Angle (Deg.) 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Catch Plate Style A (K0050.9135211)
- WESTWARD Handguarded Cold Chisel, 1 In. x 8 In. (2AJJ6)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356761)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.312In (A-160)
- WERA Combination Wrench Set, SAE, 8 pcs. (05020093001)
- WERA Combination Wrench Set, Metric, 4 pcs. (05020090001)
- WERA Combination Wrench Set, SAE, 4 pcs. (05020092001)
- WERA Insulated Screwdriver Set, 12 pc. (05347900001)
- WERA Combination Wrench Set, Metric, 6 pcs. (05020022001)
- WRIGHT TOOL Comb Wrench 2.0 28 Pc Set - (760)
- STAHLWILLE TOOLS Set: Combination Wrench OPEN-BOX No.13/26 26-pcs. (96400805)
- Wera Wrenches