Shop All Multi-Bit Screwdrivers
Wera
Bitholding screwdriver set
Mfr # 05057114001
Zoro # G312190373
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 171 mm
- Number of Pieces 32
- Includes 816 R Bitholding Screwdriver with Rapidaptor Quick-Release Chuck, 840/1 Z Tamper-Proof Hex-Plus BO bits, 857/1 Z Spanner Bits, 867/1 Z TORX(R) BO Bits with Bore Hole, 868/1 Z Square-Plus Bits, 871/1 TORQ-SET(R) Mplus Bits, 875/1 TRI-WING(R) Bits, 889/4/1 K Rapidaptor Universal Bit Holder, Hook and Loop Fastener Strip 120
- Handle Type Kraftform
- Bit Retainer Type Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05057114001
- Zoro # G312190373
- Country of Origin Czechia
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 171 mm |
Sizes Included | #0 x 25 mm (05066400001), #1 x 25 mm (05066405001), #2 x 25 mm (05066410001), #3 x 25 mm (05066415001), 1 x 25 mm (05066760001), 1/4 in x 25 mm (05066633001), 1/4 in x 50 mm (05052502001), 10 x 25 mm (05057153001), 10 x 25 mm (05066632001), 120 x 50 mm (Hook and Loop Fastener Strip 120), 160 x 95 x 65 mm (9478 Kraftform Kompakt 70/71 Textile box), 2 x 25 mm (05056341001), 2 x 25 mm (05066762001), 2.5 x 25 mm (05056342001), 3 x 25 mm (05056343001), 3 x 25 mm (05066764001), 4 x 25 mm (05056344001), 4 x 25 mm (05057150001), 5 x 25 mm (05056345001), 6 x 25 mm (05056346001), 6 x 25 mm (05057151001), 6 x 25 mm (05066628001), 8 x 25 mm (05057152001), 8 x 25 mm (05066630001), TX 10 x 25 mm (05066500001), TX 15 x 25 mm (05066505001), TX 20 x 25 mm (05066510001), TX 25 x 25 mm (05066515001), TX 30 x 25 mm (05066525001), TX 40 x 25 mm (05066530001), TX 7 x 25 mm (05066497001), TX 8 x 25 mm (05066498001), TX 9 x 25 mm (05066499001) |
Details
Number of Pieces | 32 |
Includes | 816 R Bitholding Screwdriver with Rapidaptor Quick-Release Chuck, 840/1 Z Tamper-Proof Hex-Plus BO bits, 857/1 Z Spanner Bits, 867/1 Z TORX(R) BO Bits with Bore Hole, 868/1 Z Square-Plus Bits, 871/1 TORQ-SET(R) Mplus Bits, 875/1 TRI-WING(R) Bits, 889/4/1 K Rapidaptor Universal Bit Holder, Hook and Loop Fastener Strip 120 |
Handle Type | Kraftform |
Item | Bitholding screwdriver set |
Bit Retainer Type | Quick Change |
Container Type | Robust Textile Box |
Number of Bits | 30 |
Description
Bitholding screwdriver set, Quick Change
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Tip (HCBG24T)
- STALWART Stalwart 75-ST6043 Router Bit Set with 0.25 in. Shank & Wood Storage Case - 15 Piece (75-ST6043)
- GEARWRENCH 239 Piece Mechanics Tool Set in 3 Drawer Storage Box (80942)
- REGAL CUTTING TOOLS 1/4-20 H11 2 Flt. Plug Spiral Point Tap (008337AS)
- WERA Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon Bit 5 in, Drive Size: 1/4 in (05059295001)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in (05071117001)
- WERA TORX BO Bit 6-1/5", Drive Size: 3mm, 4mm , Num. of pieces:6 (05118154001)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 5 1/2 in (05051041001)
- WERA Phillips, Slotted Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (05360165001)
- WERA Hex Bit 102 mm, Drive Size: 9 mm , Num. of pieces:1 (05003990001)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2907)
- Wera Multi-Bit Screwdrivers