Shop All Multi-Bit Screwdrivers
Wera
Bitholding screwdriver set
Mfr # 05057113001
Zoro # G112379824
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 6 1/2 in
- Measurement Type SAE
- Number of Pieces 32
- Includes (3) 800/1 TZ Bits, (3) 840/1 Z Bits, (6) 867/1 Z TORX(R) BO Bits with Bore Hole, (9) 851/1 TZ Bits, (9) 855/1 TZ Bits, 816 R Bitholding Screwdriver with Rapidaptor Quick-release Chuck, 889/4/1 K Rapidaptor Universal Bit Holder, 9478 Kraftform Kompakt 70/71 Textile Box, Hook and Loop Fastener Strip 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05057113001
- Zoro # G112379824
- Country of Origin Czechia
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 6 1/2 in |
Tip Size | SEE ATTACHED DATA SHEET FOR LISTING WITH ALL SIZES |
Sizes Included | (3) PH 2 x 25 mm, (3) PH 3 x 25 mm, (3) PZ 2 x 25 mm, (3) PZ 3 x 25 mm, 1.2 x 6.5 x 25 mm, 1x 5 x 25 mm, 5.5 x 25 mm, 6 x 25 mm, 0.6 x 4.5 x 25 mm, 1 x 4 x 25 mm, (3) PH 1 x 25 mm, (3) PZ 1 x 25 mm, TX 10 x 25 mm, TX 15 x 25 mm, TX 20 x 25 mm, TX 25 x 25 mm, TX 30 x 25 mm, TX 40 x 25 mm |
Details
Measurement Type | SAE |
Number of Pieces | 32 |
Includes | (3) 800/1 TZ Bits, (3) 840/1 Z Bits, (6) 867/1 Z TORX(R) BO Bits with Bore Hole, (9) 851/1 TZ Bits, (9) 855/1 TZ Bits, 816 R Bitholding Screwdriver with Rapidaptor Quick-release Chuck, 889/4/1 K Rapidaptor Universal Bit Holder, 9478 Kraftform Kompakt 70/71 Textile Box, Hook and Loop Fastener Strip 120 |
Handle Type | Kraftform |
Insulated | No |
Standards | DIN ISO 1173-C 6,3, DIN ISO 1173-E 6,3 |
ESD Safe | No |
Ratcheting | No |
Bit Retainer Type | Magnetic |
Item | Multi-Bit Screwdriver |
Number of Tips | 30 |
Grip Style | Screwdriver handle is a multi-component Kraftform hande for fatigue-free working |
Number of Bits | 30 |
Non-Sparking | No |
For Screw Type | Hex, Phillips, Pozidrive, Slotted, Torx |
Magnetized Tip | Yes |
Container Type | Textile Box |
Bit Material | S2 Steel |
Bit Storage | In Handle |
Description
Multi-Bit Screwdriver, Tip Size SEE ATTACHED DATA SHEET FOR LISTING WITH ALL SIZES, Magnetic, Screwdriver handle is a multi-component Kraftform hande for fatigue-free working, Bit Material S2 Steel, Bit Storage In Handle, Magnetized Tip Yes, Drive Size 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/32 (44602)
- FREUD Chamfer Router Bit, 1-1/4" Cutting Dia. (40-101)
- CLEVELAND Screw Machine Drill Bit, #33 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04422)
- MIRKA Foam Polishing Pad 3.25"X1" Burgundy Waffle (MPADMF-3.25WB)
- WERA Hex Plus, Phillips Torsion, Pozidriv(R) Torsion, Slotted Torsion, Tamper Resistant Torx(R) Bit (05057110001)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in (05071117001)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 5 1/2 in (05051041001)
- WERA Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing Bit 5 in (05059297001)
- WERA Phillips, Slotted, Square Recess Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (05073661002)
- WERA External Hexagon Bit 90 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051273001)
- HOME PLUS 1 pc 6 in 1 6-in-1 Screwdriver (DR71900)
- Wera Screwdrivers and Nutdrivers