Shop All Nut Setters and Bit Holders
Wera
Bit Holder
Mfr # 05053923001
Zoro # G0766775
product price: $22.99
/ea
Sold in multiples of 5 for $114.95
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Bit Style Bit Holder
- Measurement Type SAE
- Number of Pieces 1
- Standards DIN ISO 1173-C 6.3; E 6.3 (ISO 1173); DIN ISO 1173-F 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05053923001
- Zoro # G0766775
- UPC # 013288132147
- Country of Origin Czechia
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Overall Length | 3" |
Details
Bit Style | Bit Holder |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Standards | DIN ISO 1173-C 6.3; E 6.3 (ISO 1173); DIN ISO 1173-F 6.3 |
Impact Rated | Yes |
Item | Bit Holder |
SAE or Metric | SAE |
Description
Bit Holder, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 3mm Diameter 4-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill (101639)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-ACP300)
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- GREY PNEUMATIC Extension 3/4" Dr, 3" L, 1 Pieces (3003EL)
- WERA Bit Holder, 1/4", 1/4", 2-61/64" (05073990001)
- YG-1 TOOL CO Straight Spade Drill Holder (P16203)
- VEGA INDUSTRIES Nutsetter, 5/16 Mag Nutsetter x 1-3/4 (145MN516)
- WESTWARD Nutsetter, 5/16", Steel, 1-7/8 in. L, PK3 (38RV64)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4583)
- ROCKY MOUNTAIN TWIST Rmt Compact Screw Guide (95000020)
- DEWALT Nutsetter, 1/4in. x 1-7/8in. Magnetic Socket Driver (DW2218B)
- Wera Nut Setters and Bit Holders