Shop All Hex Key Sets
Wera
9 Piece Metric Plain- Color Coded, L Key Set
Mfr # 05022089001
Zoro # G6529463
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Handle Type Plain- Color Coded
- Measurement Type Metric
- Finish Color Coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05022089001
- Zoro # G6529463
- UPC # 04013288180841
- Country of Origin Czechia
- Category Hex Key Sets
Dimensions
Tip Size | 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Range of Lengths | 1.5 x90 mm to 2.5 x 112 mm |
Length Family | Long |
Details
Item | Hex Key Set |
Number of Pieces | 9 |
Handle Type | Plain- Color Coded |
Measurement Type | Metric |
Finish | Color Coded |
Handle Material | Plastic, Alloy Steel |
Standards | ISO 2936 |
Insulated | No |
Tether Style | Tether Capable |
Fastener Holding | No |
Tether Ready | No |
End Shape | Hexagon |
Key Shape | L |
Non-Sparking | No |
Number of Tips | 2 |
Non-Magnetic | Yes |
Corrosion Resistant | No |
Number of Ball Ends | 1 |
Grip Style | Plastic Coated |
Container Type | Clip |
Material | Steel |
Description
Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Color Coded, 9, Clip, Long, Hex, 2, No, 1.5 mm to 10.0 mm, Yes, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7M-E)
- CRESCENT NICHOLSON 9 Piece 6", 8", 10" & 12" Maintenance File Set with Ergonomic Handles (22030HNNN)
- DEWALT 2" Magnetic Bit Tip Holder (DW2050)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (M-490-6)
- WERA 9 Piece Imperial L-Shape Hex Key Set, 05022721001 (05022721001)
- WERA 9 Piece SAE Plain- Color Coded, L Key Set (05022639001)
- WERA 13 Piece Imperial L-Shape Hex Key Set, 05021728001 (05021728001)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022720001 (05022720001)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022086001 (05022086001)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05073596001 (05073596001)
- WIHA Torx L-Key Set, 10 Piece (36698)
- Wera Hex Key Sets