Shop All Hex Key Sets
Wera
9 Piece Metric L-Shape Hex Key Set, 05073596001
Mfr # 05073596001
Zoro # G3315280
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rubber Clip
- Handle Material Alloy Steel
- Handle Type L-Shape
- Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05073596001
- Zoro # G3315280
- UPC # 04013288135278
- Country of Origin Czechia
- Category Hex Key Sets
Dimensions
Tip Size | 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Range of Lengths | 3 1/2 in to 8 23/32 in |
Length Family | Long |
Sizes"cluded | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Tip Size Code | M7 |
Description
The Wera 05073596001 9 Piece Metric L-Shape Hex Key Set is the perfect choice for those who are looking for a complete set of hex keys. This ball end hex key set contains nine pieces with metric sizes ranging from 1.5 mm to 10 mm. The ball end hex keys can reach into tight spots and provide control when needed. Each long arm hex key is made of alloy steel and comes complete with a black oxide finish. Their alloy steel handles provide better grip, especially in wet conditions. These hex keys are also equipped with an L-shaped handle that provides comfortable handling even when used over extended periods of time. If you're looking for a high quality ball end hex key set, then this Wera 05073596001 9 Piece Metric L-Shape Hex Key Set is definitely what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7135)
- WHEELER-REX Pipe Fitting Reamer Kit, Schedule 40 (16010)
- FACOM Adjustable Pin Spanner Wrench, 9-3/4 in. L (FA-117.B)
- GERBER Multi-Tool, 6-5/16 in, Blunt, Black, 14 Tool (07520G1)
- WERA 9 Piece Imperial L-Shape Hex Key Set, 5133180001 (5133180001)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022086001 (05022086001)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022720001 (05022720001)
- WERA 13 Piece Imperial L-Shape Hex Key Set, 05021728001 (05021728001)
- WERA 9 Piece SAE Plain- Color Coded, L Key Set (05022639001)
- WERA 9 Piece Imperial L-Shape Hex Key Set, 05022721001 (05022721001)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14587 (14587)
- Wera Hex Keys & Hex Key Sets