Shop All Hex Key Sets
This Product is Discontinued
Wera
9 Piece Imperial Hex Key Set, 05022171001 (Discontinued)
Mfr # 05022171001
Zoro # G3792146
This Product is Discontinued
Key Features
- End Shape Ball End
- Number of Pieces 9
- Tip Size 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Measurement Type Imperial
- Length Family Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05022171001
- Zoro # G3792146
- UPC # 4013288111975
- Country of Origin Czechia
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Long |
Details
Item | Ball End Hex Key Set |
End Shape | Ball End |
Number of Pieces | 9 |
Measurement Type | Imperial |
Description
Long Arm Ballpoint Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.