Shop All Socket Adapters
Wera
1/4In X 1/4In Adaptor Chuck
Mfr # 05042750001
Zoro # G0587837
product price: $21.29
/ea
Sold in multiples of 5 for $106.45
$106.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square, Hex
- Output Drive Size 1/4" x 1/4"
- For Use With 1/4" Hexagon Drive
- Number of Points 4, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05042750001
- Zoro # G0587837
- UPC # 013288137692
- Country of Origin Czechia
- Category Socket Adapters
Dimensions
Output Drive Size | 1/4" x 1/4" |
Details
SAE or Metric | SAE |
Item | Adapter with Quick Release Chuck |
Output Drive Type | Square, Hex |
For Use With | 1/4" Hexagon Drive |
Number of Points | 4, 6 |
Description
1/4In X 1/4In Adaptor Quick Release Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252002)
- CAPRI TOOLS 28mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55428)
- PROTO Combination Wrench, 4-5/16" Length (J1213MES)
- ARTU-USA Quickhammer 01206 3/16 IN 6 IN Chrome Vanadium Steel SDS Plus Drill Bit (01206)
- WERA 3/8In X 1/4In Adaptor Chuck (05042755001)
- WERA Zyklop 3/8In X 44Mm Zyklop Adaptor (05003590001)
- WERA Bitholder Adaptor, 1/4" x 6mm x 165mm, PK2 (05051835001)
- WERA Zyklop 1/4In X 37Mm Zyklop Adaptor (05003529001)
- APEX TOOL GROUP 3/8 Drive Adaptor (EX-370-3)
- THEXTON Adapters, Side Terminal (311)
- WELLER Crescent 4.25 in. L X 1/2 and 3/4 in. drive Socket Impact Adapter 1 pc (CIMSA1N)
- Wera Socket Adapters