Shop All Socket Sets
Wera
1/4 in Drive Metric, SAE, 9 pcs
Mfr # 05023470001
Zoro # G610059426
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratcheting Yes
- Handle Type Ergonomic
- Tip Size 1/4 in, 10, 11, 12, 13, 7, 8, 9
- Includes (120) Hook and Loop Fastener Strip, (8) Socket Bits
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05023470001
- Zoro # G610059426
- Country of Origin Czechia
- Category Socket Sets
Dimensions
Tip Size | 1/4 in, 10, 11, 12, 13, 7, 8, 9 |
Drive Size | 1/4 in |
Sizes Included | 1/4 in x 45 mm, 10 x 23 mm, 11 x 23 mm, 12 x 23 mm, 13 x 23 mm, 7 x 23 mm, 8 x 23 mm, 9 x 23 mm |
Overall Length | 155 mm |
Details
Ratcheting | Yes |
Handle Type | Ergonomic |
Includes | (120) Hook and Loop Fastener Strip, (8) Socket Bits |
Bit Retainer Type | Locking |
Tip Style | Hex, Square |
Measurement Type | Metric, SAE |
Item | Ratchet Socket Set |
Number of Pieces | 9 |
Number of Tips | 2 |
For Screw Type | Hex, Square |
Number of Bits | 8 |
Description
Ratchet Socket Set, Tip Size 1/4 in, 10, 11, 12, 13, 7, 8, 9, Tip Style Hex, Square, Locking, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- EAZYPOWER Metric Steel Drill Bit (82379)
- ZURN Crimpmaker Tool (QCRT2CM)
- DREMEL Stone, Grinding, 3/8 In (932)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004020001)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 38 Pieces 3/8 in to 1 1/4 in , Chrome (05003647001)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004050001)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 8 mm to 19 mm , Chrome (05004046001)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004019001)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 10 mm to 19 mm , Chrome (05004076001)
- GEARWRENCH 11 Piece 3/8" Drive 12 Point Deep SAE Socket Set (80563)
- Wera Sockets & Ratchets