Shop All Hand Ratchets
Wera
1/4 in Drive 165 mm Compact Ratchet
Mfr # 05004282001
Zoro # G810059431
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 165 mm
- Number of Pieces 13
- Tip Style Hex, Phillips, Square, Torx
- Sizes Included #1 x 25 mm, #2 x 25 mm, 1/4 in x 25 mm, 1/8 in x 25 mm, 3/16 in x 25 mm, 3/8 in x 1/4 in x 133 mm, 5/32 in x 25 mm, PH 1 x 25 mm, PH 2 x 25 mm, TX 10 x 25 mm, TX 15 x 25 mm, TX 20 x 25 mm, TX 25 x 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05004282001
- Zoro # G810059431
- Country of Origin Czechia
- Category Hand Ratchets
Dimensions
Drive Size | 1/4 in |
Overall Length | 165 mm |
Sizes Included | #1 x 25 mm, #2 x 25 mm, 1/4 in x 25 mm, 1/8 in x 25 mm, 3/16 in x 25 mm, 3/8 in x 1/4 in x 133 mm, 5/32 in x 25 mm, PH 1 x 25 mm, PH 2 x 25 mm, TX 10 x 25 mm, TX 15 x 25 mm, TX 20 x 25 mm, TX 25 x 25 mm |
Tip Size | #1, #2, 1/4 in, 1/8 in, 3/16 in, 5/32 in, T10, T15, T20, T25 |
Details
Item | Compact Ratchet |
Number of Pieces | 13 |
Tip Style | Hex, Phillips, Square, Torx |
Ratcheting | Yes |
Measurement Type | Metric, SAE, Torx |
Includes | (12) Socket Bits |
Bit Retainer Type | Magnetic |
Number of Bits | 12 |
Number of Tips | 4 |
Bit Storage | In Handle |
For Screw Type | Hex, Phillips, Square, Torx |
Description
Compact Ratchet, Tip Size #1, #2, 1/4 in, 1/8 in, 3/16 in, 5/32 in, T10, T15, T20, T25, Tip Style Hex, Phillips, Square, Torx, Magnetic, Bit Storage In Handle, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Shell Mill Holders & Adaptors, AA704-B32-G32-050-B (AA704-B32-G32-050-B)
- DEWALT 5-3/8" 30T Ferrous Metal Cutting 20mm Arbor (DWA7538)
- DEXTER RUSSELL Curved Point Shoe Knife 3-3/8 In Curved, 7" L (75220)
- SPEEDAIRE Air Drill, Keyless, 1/4 In, 2600 RPM (21AA77)
- WERA Koloss 1/2" Drive Rachet W/ Dbl Sided Ha (WER05133862001)
- WERA 1/2" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Satin Finish (05004063001)
- WERA 1/4" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 5-1/2" L, Satin Finish (05004003001)
- WERA Wera 05004019001 0.25 in. Zyklop Metric Drive Speed Ratchet - 28 Piece (5004019001)
- WERA 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-1/2" L, Satin Finish (05003550001)
- WERA 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 10-1/2" L, Satin Finish (05003600001)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Quick-Release Bent Handle Long Ratchet Set, 2-Piece 12, 14 in. (SRH99303)
- Wera Sockets & Ratchets