Shop All Hand Ratchets
Wera
1/4 in Drive 165 mm Compact Ratchet
Mfr # 05004280001
Zoro # G410059428
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 165 mm
- Ratcheting Yes
- Number of Pieces 13
- Bit Retainer Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05004280001
- Zoro # G410059428
- Country of Origin Czechia
- Category Hand Ratchets
Dimensions
Drive Size | 1/4 in |
Overall Length | 165 mm |
Tip Size | #1, #2, 3, 4, 5, 6, T10, T15, T20, T25 |
Sizes Included | 3 x 25 mm, 3/8 in x 1/4 in x 133 mm, 4 x 25 mm, 5 x 25 mm, 6 x 25 mm, PH 1 x 25 mm, PH 2 x 25 mm, PZ 1 x 25 mm, PZ 2 x 25 mm, TX 10 x 25 mm, TX 15 x 25 mm, TX 20 x 25 mm, TX 25 x 25 mm |
Details
Item | Compact Ratchet |
Ratcheting | Yes |
Number of Pieces | 13 |
Bit Retainer Type | Magnetic |
Includes | (12) Socket Bits |
Tip Style | Hex, Phillips, Pozidriv, Torx |
Measurement Type | Metric, SAE, Torx |
For Screw Type | Hex, Phillips, Pozidrive, Torx |
Number of Bits | 12 |
Bit Storage | In Handle |
Number of Tips | 4 |
Description
Compact Ratchet, Tip Size #1, #2, 3, 4, 5, 6, T10, T15, T20, T25, Tip Style Hex, Phillips, Pozidriv, Torx, Magnetic, Bit Storage In Handle, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Asphalt Rake, 72", Contractor (66649)
- GATORBACK Molded Air-Channel Suspenders (B606)
- CAPRI TOOLS 1/2 in Drive 16 mm Universal Impact Socket (5-5316)
- RUKO 3-1/2" Bi-Metal High Speed Steel Hole Saw (106089)
- WERA 1/2" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Satin Finish (05004063001)
- WERA 1/4 in Drive 140 mm Compact Ratchet (05004281001)
- WERA 5 1/4 in Centering Pin (05003696001)
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Socket Bit Set, 3-17/32" L, Chrome Finish (05346293001)
- WERA Koloss 1/2" Drive Rachet W/ Dbl Sided Ha (WER05133862001)
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Hand Ratchet, 3-17/32" L, Satin Finish (05073230001)
- WESTWARD 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Chrome Finish (33M357)
- Wera Hand Ratchets