Shop All Bit Sockets
Wera
1/2 in Drive Tri Wing Socket Bit Metric M Tip, 1 9/16 in L
Mfr # 05066860001
Zoro # G6544531
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Measurement Type Metric
- Finish Chrome
- Overall Length 1 9/16 in
- Tip Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05066860001
- Zoro # G6544531
- UPC # 04013288179333
- Country of Origin Czechia
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 9/16 in |
Tip Size | M |
Insert Length | 1 37/64 in |
Socket Depth | Standard |
Details
Measurement Type | Metric |
Finish | Chrome |
Item | Socket Bit |
Bit Style | Tri Wing |
Features | Direct Drive Microstix |
Material | Alloy Steel |
SAE or Metric | Metric |
Number of Points | 3 |
Tip Style | Tri Wing |
For Screw Type | Microstix |
Magnetized Tip | No |
Locking | No |
Non-Sparking | No |
Insulated | No |
Impact Rated | No |
Replaceable Insert | No |
Description
Socket Bit, Insert Length 1 37/64 in, Replaceable Insert No, Metric, Tip Size M, Tip Style Tri Wing, Overall Length 1 9/16 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Microstix, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Flexible, 6", SS (06878)
- ECLIPSE Bolt Cutters Tubular Handles 24" (ETBC24)
- OX TOOLS 25-Foot Tuff Blade Tape Measure - Magnetic Dual Hook & 1 1/4" Wide Blade (OX-P506025)
- TEKTON 1 Inch Nylon Spring Clamp (3914)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 5 33/64 in L (05003852001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L (05003836001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T20, T25, T27, T30, T40, T45, T50, T55, T60 Tip, 2 3/8 in L (05004202001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 2 3/8 in L (05003835001)
- KD TOOLS Long Ball End Hex Bit Sockets3/8"Dr (80438)
- Wera Sockets & Ratchets