Shop All Bit Sockets
Wera
1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 5 33/64 in L
Mfr # 05003857001
Zoro # G6524198
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 5 33/64 in
- Tip Size T55
- Finish Chrome
- SAE or Metric Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003857001
- Zoro # G6524198
- UPC # 04013288183613
- Country of Origin Czechia
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 5 33/64 in |
Tip Size | T55 |
Socket Depth | Shallow |
Insert Length | 5 33/64 in |
Details
Item | Socket Bit |
Finish | Chrome |
SAE or Metric | Torx(R) |
Number of Points | 6 |
Material | Alloy Steel |
Features | Holding Function |
Bit Style | Torx(R) |
Impact Rated | No |
Replaceable Insert | No |
Description
This WERA 05003857001 T55 Socket Bit is the perfect solution for your tool box. It comes with a six-point design that provides an accurate fit, so you can work on different fasteners without damaging them. This bit socket has a six-point design and fits Torx fasteners perfectly. The bit socket is made of alloy steel and has a chrome finish. With an overall length of 5 33/64 in., this tip size T55 socket bit will help you complete all your projects quickly and efficiently. The WERA 05003857001 T55 Socket Bit offers accuracy, precision and control to make sure that your project goes smoothly from start to finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- APEX TOOL GROUP Gearwrench® 4 Piece Mini Hook & Pick Set, 6.5"L (84040H)
- SPYDER Hole Saw, Bi-Metal, 1-1/2In (600074CF)
- PROTO General Purpose Double Latch Tool Box with Tray, Steel, Red, 20" W x 8.5" D x 9.5" H (J9975R)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T20, T25, T27, T30, T40, T45, T50, T55, T60 Tip, 2 3/8 in L (05004202001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 2 3/8 in L (05003835001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 5 33/64 in L (05003852001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- KO-KEN Bit Socket 6mm Hex 100mm 1/4 Sq. Drive (2010M.100-6)
- Wera Sockets & Ratchets