Shop All Bit Sockets
Wera
1/2 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 2 3/8 in L
Mfr # 05003835001
Zoro # G6554228
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 2 3/8 in
- Tip Size T45
- Finish Chrome
- Insert Length 5 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003835001
- Zoro # G6554228
- UPC # 04013288183361
- Country of Origin Czechia
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/8 in |
Tip Size | T45 |
Insert Length | 5 33/64 in |
Socket Depth | Shallow |
Details
Item | Socket Bit |
Finish | Chrome |
Number of Points | 6 |
Bit Style | Torx(R) |
Material | Alloy Steel |
Features | Holding Function |
SAE or Metric | Torx(R) |
Replaceable Insert | No |
Impact Rated | No |
Description
If you are looking for a Torx bit socket, the Wera 05003835001 T45 Tip Socket Bit is just what you need. It is the ideal tool for screwing and unscrewing screws. The Torx tip has six points to ensure that it fits into the screw properly. Made of alloy steel, this socket bit has a chrome finish. It also has a shallow socket depth at 5 33/64 in., which allows you to work with long screws without damaging them. The Wera 05003835001 T45 Tip Socket Bit will help you get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T-Handle Hex Wrench, 4Mm (BND15360)
- SIMONDS Knife File, Second/Double, 8in.L, Nat. (73502000)
- IRWIN Spade Bit, 1 3/8 In D, 6 In L, I/4 Shank (88822)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-171)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 5 33/64 in L (05003852001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L (05003836001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T20, T25, T27, T30, T40, T45, T50, T55, T60 Tip, 2 3/8 in L (05004202001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- URREA 1/2" Drive Short Hex Bit Socket 8MM (54418M)
- Wera Sockets & Ratchets