Shop All Bit Sockets
Wera
1/2 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 5 33/64 in L
Mfr # 05003852001
Zoro # G6564509
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 5 33/64 in
- Tip Size T27
- Finish Chrome
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05003852001
- Zoro # G6564509
- UPC # 04013288183569
- Country of Origin Czechia
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 5 33/64 in |
Tip Size | T27 |
Insert Length | 2 23/64 in |
Socket Depth | Shallow |
Details
Item | Socket Bit |
Finish | Chrome |
Number of Points | 6 |
Bit Style | Torx(R) |
Material | Alloy Steel |
SAE or Metric | Torx(R) |
Features | Holding Function |
Replaceable Insert | No |
Impact Rated | No |
Description
Socket Bit, Insert Length 2 23/64 in, Replaceable Insert No, Tip Size T27, Overall Length 5 33/64 in, Drive Size 1/2 in, Socket Depth Shallow, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pin Punch, Bull, 5/16in. (31MA13)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 2 Pockets (C6)
- PROTO 3/4 in Drive, 46mm Torx(R) Metric Socket, 12 Points (J5546M)
- CLE-LINE Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (C62057)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L (05003836001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T20, T25, T27, T30, T40, T45, T50, T55, T60 Tip, 2 3/8 in L (05004202001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 2 3/8 in L (05003835001)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/4" (80160)
- Wera Bit Sockets