Shop All Bit Sockets
Wera
1/2 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 2 3/8 in L
Mfr # 05003832001
Zoro # G6577039
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 2 3/8 in
- Tip Size T27
- Finish Chrome
- Socket Depth Shallow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003832001
- Zoro # G6577039
- UPC # 04013288183330
- Country of Origin Czechia
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/8 in |
Tip Size | T27 |
Socket Depth | Shallow |
Insert Length | 2 23/64 in |
Details
Item | Socket Bit |
Finish | Chrome |
Bit Style | Torx(R) |
Number of Points | 6 |
Material | Alloy Steel |
SAE or Metric | Torx(R) |
Features | Holding Function |
Replaceable Insert | No |
Impact Rated | No |
Description
Socket Bit, Insert Length 2 23/64 in, Replaceable Insert No, Tip Size T27, Overall Length 2 3/8 in, Drive Size 1/2 in, Socket Depth Shallow, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE MINI DYNISHER (DB13300)
- MARSHALLTOWN Power Trowel Combination Blade, 18 x 8 in (M6094)
- MILWAUKEE TOOL Pan Head Screw (06-82-5574)
- EGA MASTER OPEN END WRENCH 11/16-3/4" NON SPARKING Al-Bron (75278)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 2 3/8 in L (05003835001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 5 33/64 in L (05003852001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T20, T25, T27, T30, T40, T45, T50, T55, T60 Tip, 2 3/8 in L (05004202001)
- WERA 1/2 in Drive Hex Socket Bit Metric 1.5mm Tip, 1 47/64 in L (05135268001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TN97)
- Wera Bit Sockets