Shop All Bit Sockets
Wera
1/2 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 5 33/64 in L
Mfr # 05003851001
Zoro # G6556063
original price:
$18.03
29% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 5 33/64 in
- Tip Size T25
- Finish Chrome
- Socket Depth Shallow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003851001
- Zoro # G6556063
- Country of Origin Czechia
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 5 33/64 in |
Tip Size | T25 |
Socket Depth | Shallow |
Insert Length | 2 23/64 in |
Details
Item | Socket Bit |
Finish | Chrome |
Material | Alloy Steel |
Features | Holding Function |
Number of Points | 6 |
Bit Style | Torx(R) |
SAE or Metric | Torx(R) |
Impact Rated | No |
Replaceable Insert | No |
Description
When you are working with delicate parts, this WERA 05003851001 T25 Tip Socket Bit is the perfect tool for the job. The shallow socket depth of 2 23/64 in. makes it easy to access even hard-to-reach places. With a six-point design, this socket bit has an overall length of 5 33/64 in. and a 1/2" drive size. It is made from alloy steel for maximum durability and features a chrome finish that helps to resist corrosion. The WERA T25 Tip Socket Bit is an essential tool for any technician or hobbyist who wants reliable results every time they work on small parts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Punch, Die (PD5/16)
- WARNER Putty Knife, Flex, 2" , Blade Material: Carbon Steel (90110)
- WERA Metric Plain Ball Hex Key, 6 mm Tip Size, 6 in Long, 3 in Short (05022706001)
- CHICAGO PNEUMATIC NIBBLER 16 GA HD (CP835)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 2 3/8 in L (05003835001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T20, T25, T27, T30, T40, T45, T50, T55, T60 Tip, 2 3/8 in L (05004202001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L (05003836001)
- PROTO 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 1 7/8 in L (J4770-5M)
- Wera Bit Sockets