Shop All Bit Sockets
Wera
1/2 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 5 33/64 in L
Mfr # 05003850001
Zoro # G6556440
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 5 33/64 in
- Tip Size T20
- Finish Chrome
- Socket Depth Shallow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003850001
- Zoro # G6556440
- UPC # 04013288183545
- Country of Origin Czechia
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 5 33/64 in |
Tip Size | T20 |
Socket Depth | Shallow |
Insert Length | 2 23/64 in |
Details
Item | Socket Bit |
Finish | Chrome |
Bit Style | Torx(R) |
Material | Alloy Steel |
Features | Holding Function |
Number of Points | 6 |
SAE or Metric | Torx(R) |
Impact Rated | No |
Replaceable Insert | No |
Description
Socket Bit, Insert Length 2 23/64 in, Replaceable Insert No, Tip Size T20, Overall Length 5 33/64 in, Drive Size 1/2 in, Socket Depth Shallow, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 12 Points (30813)
- WRIGHT TOOL 1 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (8824)
- DEWALT Guard (N037746)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, FRONT END PLATE (SDR-80)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L (05003836001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 5 33/64 in L (05003852001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 2 3/8 in L (05003835001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- PROTO 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 7/8 in L (J47705/16)
- Wera Bit Sockets