Shop All Bit Sockets
Wera
1/2 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 2 3/8 in L
Mfr # 05003830001
Zoro # G6525248
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 2 3/8 in
- Tip Size T20
- Finish Chrome
- Insert Length 2 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003830001
- Zoro # G6525248
- UPC # 04013288183316
- Country of Origin Czechia
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/8 in |
Tip Size | T20 |
Insert Length | 2 23/64 in |
Socket Depth | Shallow |
Details
Item | Socket Bit |
Finish | Chrome |
Bit Style | Torx(R) |
Material | Alloy Steel |
Features | Holding Function |
SAE or Metric | Torx(R) |
Number of Points | 6 |
Impact Rated | No |
Replaceable Insert | No |
Description
If you are looking for a socket bit with a Torx T20 tip, the Wera 05003830001 Socket Bit is what you need. The T20 tip measures 2 3/8 in. in length and 1/2" in drive size. It has six points and a shallow socket depth of 2 23/64 in. Made of alloy steel, this bit is finished with chrome for added durability. It has an overall length of 2 3/8 in., which means it can be used to reach tight spaces easily. If you want high quality tools that will last, the Wera 05003830001 Socket Bit will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Open End Wrench, 6x7mm, 15 Deg, 5L (1EYN1)
- MILTON INDUSTRIES Lever Rubber Tip Blow Gun, w/Bent Tip (MILS154)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48521)
- TEKTON 1/2 in. Drive Dr, 1.5 inch L, Chrome (SHA21101)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T20, T25, T27, T30, T40, T45, T50, T55, T60 Tip, 2 3/8 in L (05004202001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 2 3/8 in L (05003835001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L (05003836001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J49903/8XL)
- Wera Bit Sockets