Shop All Bit Sockets
Wera
1/2 in Drive Torx(R) Socket Bit Torx(R) T20, T25, T27, T30, T40, T45, T50, T55, T60 Tip, 2 3/8 in L
Mfr # 05004202051
Zoro # G6533438
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 2 3/8 in
- Tip Size T20, T25, T27, T30, T40, T45, T50, T55, T60
- Finish Chrome
- Bit Style Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05004202051
- Zoro # G6533438
- UPC # 04013288184276
- Country of Origin Czechia
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/8 in |
Tip Size | T20, T25, T27, T30, T40, T45, T50, T55, T60 |
Socket Depth | Shallow |
Insert Length | 2 23/64 in |
Details
Item | Socket Bit |
Finish | Chrome |
Bit Style | Torx(R) |
SAE or Metric | Torx(R) |
Features | Holding Function |
Material | Alloy Steel |
Number of Points | 6 |
Replaceable Insert | No |
Impact Rated | No |
Description
Socket Bit, Insert Length 2 23/64 in, Replaceable Insert No, Tip Size T20, T25, T27, T30, T40, T45, T50, T55, T60, Overall Length 2 3/8 in, Drive Size 1/2 in, Socket Depth Shallow, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-32 UNF (341805)
- PLATT Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D (605T-C)
- GEARWRENCH 1/4" Drive Extension 6" (81116)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 1 1/4, 3 (63-624)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- WERA 1/2 in Drive Hex Socket Bit Metric 1.5mm Tip, 1 47/64 in L (05135268001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L (05003836001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 9/64" (82522)
- GEARWRENCH 3/8" Drive Ball End Hex Bit SAE Socket 5/16" (80544)
- Wera Bit Sockets