Shop All Bit Sockets
Wera
1/2 in Drive Star Socket Bit Metric #1 Tip, 1 47/64 in L
Mfr # 05060380001
Zoro # G6529098
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Finish Natural
- Overall Length 1 47/64 in
- Tip Size #1
- Bit Style Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05060380001
- Zoro # G6529098
- UPC # 04013288172662
- Country of Origin Czechia
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 47/64 in |
Tip Size | #1 |
Insert Length | 1 47/64 in |
Socket Depth | Standard |
Details
Finish | Natural |
Item | Socket Bit |
Bit Style | Star |
Material | Alloy Steel |
Features | Direct Drive |
Number of Points | 4 |
SAE or Metric | Metric |
Replaceable Insert | No |
Description
Socket Bit, Insert Length 1 47/64 in, Replaceable Insert No, Tip Size #1, Overall Length 1 47/64 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Adj. Wrench Set, Ins., 8", 10", 12", 3 Pc. (76290)
- MILWAUKEE TOOL Recip Saw Blade Set, w/9" PK5 Blade (49-22-1110, 48-00-5788)
- KENNEDY Single Drw Liner, Black, , Polyester (84030)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR12)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 2 3/8 in L (05003835001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T20, T25, T27, T30, T40, T45, T50, T55, T60 Tip, 2 3/8 in L (05004202001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 5 33/64 in L (05003852001)
- SK PROFESSIONAL TOOLS 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 2 3/4 in L (44482)
- Wera Bit Sockets