Shop All Bit Sockets
Wera
1/2 in Drive Hex Socket Bit Metric 2mm Tip, 1 47/64 in L
Mfr # 05135269001
Zoro # G6546187
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 1 47/64 in
- Tip Size 2mm
- Finish Natural
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05135269001
- Zoro # G6546187
- UPC # 04013288168313
- Country of Origin Czechia
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 47/64 in |
Tip Size | 2mm |
Socket Depth | Standard |
Insert Length | 1 47/64 in |
Details
Item | Socket Bit |
Finish | Natural |
Material | Alloy Steel |
SAE or Metric | Metric |
Number of Points | 3 |
Bit Style | Hex |
Features | Direct Drive |
Replaceable Insert | No |
Description
This Wera 2mm Tip, Socket Bit 1/2" Drive is the perfect addition to your tool kit. The hexagonal socket bit allows you to tighten and loosen bolts with ease. With a direct drive system, this 3-point socket bit fits perfectly into the screw head for superior torque transfer. It has an overall length of 1 47/64 in., which gives you greater control over the wrenching process. This high alloy steel bit comes with a standard socket depth and a tip size of 2mm. If you want a reliable tool that will make tightening and loosening screws easier, then this Wera Socket Bit is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 0 10-32X10, Zinc Silver Metallic, Comp: Stainless Steel (K0123.0A13X10)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- BON TOOL Bon 11-849 Stone Splitting Wedge, 6" X 1" (11-849)
- WESTWARD Locking Clamp Set, 11", 2-1/2" Cap., 2 Pc. (4YR39)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L (05003836001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 2 3/8 in L (05003835001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 5 33/64 in L (05003852001)
- KO-KEN Bit Socket 10mm Grip Ring 100mm 3/8 Sq. Drive (3015M.100-10)
- Wera Sockets & Ratchets