Shop All Socket Sets
Wera
1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/8 in to 13/16 in , Chrome
Mfr # 05004081001
Zoro # G3108187
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 28
- Impact Rated No
- Ratchets Included Pear Head 11 in, Speed 11 in
- Sockets Included (8) Standard 6-Point
- Std. Socket Point Styles Included 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05004081001
- Zoro # G3108187
- UPC # 04013288173973
- Country of Origin Czechia
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 3/8 in to 13/16 in |
Overall Length | 1 15/32 in |
Standard Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in |
Socket Size | 1/2 in, 11/16 in, 13/16 in, 19/32 in, 25/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in |
Standard Socket Style/Size | Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in |
Head Depth | 1 3/8 in |
Description
Product details about the WERA - 5004081001 Ratchet Set.
A ratchet set comprises a ratcheting handle along with various interchangeable sockets, allowing for quick and continuous rotation in tight spaces. This versatile tool provides ease of use and efficiency, making it an essential kit for industry professionals tackling diverse fastening tasks.
The WERA - 5004081001 Ratchet Set is a comprehensive tool set designed for various applications. It includes standard socket sizes ranging from 3/8 in to 13/16 in, providing versatility for different tasks. The set also features a variety of sockets including (8) Standard 6-Point and (10) Zyklop Socket with drive size of 1/2". The minimum arc swing is specified at 5 degrees, making it suitable for workspaces where tight turns are required.
Crafted from steel, this ratchet set offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, contributing to the product's overall lifespan. The pear-shaped head design coupled with the slim fit container feature allows for convenient storage and easy accessibility.
This ratchet set comprises of a total of 28 pieces which include two types of ratchets: Pear Head and Speed both measuring at an overall length of 11 inches. Also included are extensions, an adaptor, as well as fourteen bits varying in sizes and types such as SAE and Torx(R). Despite being tether capable, please note that neither the drive tools nor the sockets are ready for tethering. This product does not include wrenches or socket bits but does come with a pouch type container designed to keep your tools organized.
A ratchet set comprises a ratcheting handle along with various interchangeable sockets, allowing for quick and continuous rotation in tight spaces. This versatile tool provides ease of use and efficiency, making it an essential kit for industry professionals tackling diverse fastening tasks.
The WERA - 5004081001 Ratchet Set is a comprehensive tool set designed for various applications. It includes standard socket sizes ranging from 3/8 in to 13/16 in, providing versatility for different tasks. The set also features a variety of sockets including (8) Standard 6-Point and (10) Zyklop Socket with drive size of 1/2". The minimum arc swing is specified at 5 degrees, making it suitable for workspaces where tight turns are required.
Crafted from steel, this ratchet set offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, contributing to the product's overall lifespan. The pear-shaped head design coupled with the slim fit container feature allows for convenient storage and easy accessibility.
This ratchet set comprises of a total of 28 pieces which include two types of ratchets: Pear Head and Speed both measuring at an overall length of 11 inches. Also included are extensions, an adaptor, as well as fourteen bits varying in sizes and types such as SAE and Torx(R). Despite being tether capable, please note that neither the drive tools nor the sockets are ready for tethering. This product does not include wrenches or socket bits but does come with a pouch type container designed to keep your tools organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 M12X20 Zinc, Black Satin, Comp: Steel (K0116.4121X20)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330034)
- KODIAK CUTTING TOOLS #31 HSS Chucking Reamer Straight Flute Straight Shank (5483379)
- WESTWARD General Purpose Square Screwdriver #1 Round (2MXF1)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 41 Pieces 3/16 in to 9/16 in , Chrome (05003535001)
- WERA 1/4" Drive Torx(R), Metric, 42 pcs (05003533001)
- WERA Ratchet Pad Set, PK2 (05003697001)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004050001)
- WERA 1/2" Drive Ratchet Set Torx(R), Metric 28 Pieces 10 mm to 19 mm , Chrome (05004077001)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 8 mm to 19 mm , Chrome (05004046001)
- PERFORMANCE TOOL 12-Pc Star Bit Socket Set, W1335 (W1335)
- Wera Socket Sets