Shop All Hand Ratchets
Wera
1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 10-1/2" L, Satin Finish
Mfr # 05003600001
Zoro # G3271423
original price:
$84.85
5% off
new price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Flexible
- Reversing Yes
- Head Style Round
- Overall Length 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003600001
- Zoro # G3271423
- UPC # 04013288121882
- Country of Origin Czechia
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 10-1/2" |
Details
Item | Hand Ratchet |
Head Movement | Flexible |
Reversing | Yes |
Head Style | Round |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Satin |
Number of Geared Teeth | 72 |
Material | Plastic, Steel |
Features | 5-Position Flex Head, Speed Sleeve, Metal Case with Foam Insert, Flexible Up to 180 Degrees |
Min. Arc Swing | 5 Degrees |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Head Shape | Round |
Description
If you are looking for a hand ratchet that can turn fast and easily, the Wera 05003600001 1/2" Drive 10 1/2 in Round Hand Ratchet is what you need. It has a 5-position flex head and a speed sleeve which allows it to be used at different angles. The Wera hand ratchet has 72 geared teeth, making it capable of handling even the most stubborn bolts. Its round head is flexible up to 180 degrees, allowing for optimal access to tight spaces. With its metal case with foam insert, this hand ratchet comes with a tether capable option. This satin finished tool has a reversing function as well as being compatible with a tether strap or cord. You will want to keep this easy to use Wera 05003600001 1/2" Drive 10 1/2 in Round Hand Ratchet on hand because of its versatility and effectiveness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11/64)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 33/64 (55265)
- HYDE 2-1/2 in. Bs Flooring Roofing Knife (20550)
- STARRETT Bi-Metal Hacksaw Blades24 TPI, 2 Pack (KBS1224-2)
- WERA 1/2" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Satin Finish (05004063001)
- WERA Wera 05004019001 0.25 in. Zyklop Metric Drive Speed Ratchet - 28 Piece (5004019001)
- WERA 3/8" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 8-3/4" L, Satin Finish (05004033001)
- WERA 1/4 in Drive 165 mm Compact Ratchet (05004282001)
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Socket Bit Set, 3-17/32" L, Chrome Finish (05346293001)
- WERA 5 1/4 in Centering Pin (05003696001)
- WILLIAMS 3/4" Drive Hand Ratchet, Chrome plated (H-51AB)
- Wera Hand Ratchets