Weplay Team Walker 4 Pairs KM4001.1
Mfr # KM4001.1
Zoro # G504132990
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weplay
- MFR # KM4001.1
- Zoro # G504132990
- UPC # 4713597006275
- Country of Origin China
- Category Sports Equipment
Description
Childhood days The best phase of every individual’s life. Weplay make it more interesting by developing systematic products according to children’s holistic needs. Our collection includes the latest range of Creative play interaction, Let’s play ball and Tactile perception. Our design concepts bring cultural and natural elements into products and children can enjoy outdoor ambiance indoor. We enrich situation activities and creative thinking.
1, 2, 1, 2 Left and Right, Everybody walks together Team Walker is Suitable for schools and nurseries, both indoors and outdoors. Promote teamwork while having fun. The Team Walker movies like skies. Have kids make a line, children pace one foot on each side of the toy. While holding the handles, everyone needs to take a step at the same time, with the same foot.
Features- Team Walker, 4 Pairs
- Country of Origin: Taiwan
- Suggested Ages: 3Y+
- Clip: PE
- Main board and handle: PE
- Rope: PE
- Foot strap: TPE
- Dimension: 12" H x 6" W x 16" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKPOWER BY MARINCO ParkPower 301ELRV Square Power Inlet - 125V, 30 Amp (301ELRV)
- DB ELECTRICAL Top Link Repair Ends Category 1 For Industrial Tractors; (3013-1550)
- OREGON Mower Blade (396-814)
- PORTAROD Portarod 5PortarodIN Inshore 5 Rod Holder (5PortarodIN)
- WEPLAY Weplay Plan Your Step KM1001 (KM1001)
- CHAMPION SPORTS 6 lbs Rhino Elite Medicine Ball, Blue (PRM6)
- CHAMPION SPORTS Saucer Field Cone Set, 48 Per Set (SCXSET)
- POWERPLAY Achim Importing Co.; Inc. NEXUS Granite 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #423 (PO31972)
- MARTIN SPORTS Black Plastic Whistles, PK36 (MASP20-3)
- CHAMPION SPORTS Beach Ball (ib20)
- SICURIX Standard Lanyard Hook Rope Style, Black, PK24 (68909)
- Weplay Sporting Goods