Weplay Nesting Balance Path KP5002
Mfr # KP5002
Zoro # G204132672
Product Information
- Brand Weplay
- MFR # KP5002
- Zoro # G204132672
- UPC # 4713597007401
- Country of Origin China
- Category Lab Equipment Parts
Description
Weplay Nesting Balance Path was created with four different widths and heights. Each set includes, 1 each of the Cat, Duck and Frog Paths and 2 Elephant Paths. The Elephant Path is 26 x 14 x 6.7 inches. The Cat Path is 44 x 10.3 x 5 inches. The Duck Path is 41 x 6.3 x 3.1 inches. The Frog Path is 38.1 x 2.6 x 1.6 inches. The set can be nested for length adjustment to cater to each age groups abilities for balance games for children ages 1 year and up. The Nesting Balance Path can be configured as circles, twists, and turns, which determine the directions of the paths. The four patterns of footprints on the convex surfaces simulate animals strolling along the paths, adding more fun while playing. Each section is covered in one for four tactile surfaces, Elephant, Cat, Duck, or Frog. The special design of the Elephant Paths (2 per set) can create layered stairs and make various twists and turns. To enrich path configurations and activities, the Nesting Balance Path can be set as a traverse for crawling or stepping over. The Nesting Balance Path can be nested for easy storage. Maximum weight limit 132 lbs.
Features- Created with four different widths and heights, the Nesting Balance Path can be nested for length adjustment to cater each age group's abilities for balance games
- The Nesting Balance Path can be configured as circles, twists and turns, which determine the directions of the paths
- The special design of the Elephant Paths (2 per set) can create layered stairs and make various twists and turns
- To enrich path configurations and activities, the Nesting Balance Path can be set as traverses for crawling or stepping over
- The four patterns of footprints on the convex surfaces of the Nesting Balance Path simulate animals strolling along the paths, adding more fun while playing
- The Weplay Nesting Balance Path can be nested for easy storage
- 1 each of the Cat, Duck and Frog Paths and 2 Elephant Paths
- Age Group: 1 Year & Up
- Maximum Load: 60 kg
- Volume: 4.4 cu. ft.
- Maximum Weight Limit: 132 lbs
- Elephant Path Dimension: 26" x 14" x 6.7"
- C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, Rigid Tip, PK100 (22CW68)
- CHEMGLASS Volumetric Flask, 10mL (CG-1617-10)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate, 1.0N, 60 mL (ST2965-B)
- SOLENIS 3 Chlorine Tabs (42052)
- DIGI-SENSE Traceable Extreme-Accuracy Digital Therm (90000-29)
- JARWARE Piggy Bank Jar Lid (82600)
- TUCKMAR Acrylic Compartment Box, 24 Space (145737)
- WHATMAN Protein Saver Card, US, 100/pk, PK 100 (10534612)
- GEMCO Clear/Silver Glass/Stainless Steel Cheese Shaker 5 oz (5078568)
- GLOBAL EQUIPMENT Global Industrial„¢ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black (24361516B)
- Weplay Lab Equipment Parts