Shop All Toys & Games
Weplay
Weplay KT2005 Edusante Sand & Water Clam
Mfr # KT2005
Zoro # G804132737
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weplay
- MFR # KT2005
- Zoro # G804132737
- UPC # 4713597007531
- Country of Origin China
- Category Toys & Games
Description
This ocean theme sand and water table, with a specially designed lid and the accessories, brought sand and water play into a new level. It is a perfect platform for children to explore the natural properties of sand and water, building problem-solving skills, and unleash their creativity.
Features- This ocean-themed sand and water play set provides new levels of exploration and engaging play
- The transparent tub with stepped edge design allows children to experience variations in depth
- The two round compartments are designed for storing accessories and make opening and closing the lid easy
- When the lid is set upright in the tub the accessories can be mounted on both sides with the accompanying suction cups
- Children can easily arrange the funnel, water wheels, and water slides for variations in water flow
- Children can use the lid as a tray for sand drawing or to build sandcastles
- It also acts as a storage tray when placed below the tub
- Weplay Sand and Water Clam can be used with or without the stand which can be adjusted into three different heights
- With the two locking casters, Sand and Water Clam can be moved from room to room or indoors to outdoors
- The locking feature secures the table in place
- The drain plug makes draining and cleaning the sand and water table easy.
- Children can learn the natural properties of sand and water while being introduced to the concept of depth.
- By arranging the accessories to make water flow in different directions, children develop their problem-solving skills.
- Sand and water play provide children different sensory experiences which is beneficial for emotional growth.
- Up to 6 children can play around Weplay Sand and Water Clam together. Children learn to share and communicate with their peers.
- Suitable Age: 18 Months & Above
- Max. Load: 60 kg
- Components: Sand and Water Clam (Tub, Lid, Adjustable Stand) x 1 and Accessory Set x 1 (Funnel x 1, Water Slide x 2, Water Wheel x 2, Scoop x 1)
- Materials Includes: High-quality Plastic, Metal
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE S.F.® 4® Premium Staples, 0.25in L, 210 Per Strip, PK30000 (ACC35450P)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80080)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 5", 2 mil, Clear, Pk1000 (5CNZ0)
- NORTECH Metal Gulper Wand, 18 L (N695)
- WEPLAY Weplay Motor Skill Universal Set KM2000.1 (KM2000.1)
- WEPLAY Weplay Cookie Festival KF0010 (KF0010)
- WEPLAY Weplay Hand Held Rotation Board Small KP2003.1 (KP2003.1)
- WEPLAY Weplay Jungle Trial KP5001 (KP5001)
- WEPLAY Weplay Whally Board Blue KP1005-00B (KP1005-00B)
- TALICOR Icebreakers Thumball™, 6in (TAL9014)
- POPULAR PLAYTHINGS Mag Builder® 30-Piece Set (PPY18302)
- Weplay Toys & Games