Weplay Coral Adventure KM2015
Mfr # KM2015
Zoro # G104037190
Product Information
- Brand Weplay
- MFR # KM2015
- Zoro # G104037190
- UPC # 4713597006992
- Country of Origin China
- Category Digital Commercial Displays
Description
The Weplay Coral Adventure is a balance beam that can fit anywhere. The design allows for straight, serpentine, and circular paths that can be created into different heights up to 3 high. Works with children’s gross motor skills with balance and coordination activities, while also developing fine motor skills through grip strength, pushing and pulling. Each panel is designed with ripples or bubbles to give the users tactile stimulation while playing. The Coral Adventure was to designed to be a balance beam set that also works on cognitive skills like problem solving. Each set includes the paths, coral columns, and a user guide filled with activities fit for all ability levels. The set stacks easily away and is simple to clean up. The blown design and manufacturing allows the set to be light weight and extremely durable.
Features- Coral Adventure
- Country of Origin: Taiwan
- Suggested Ages:
- Dimension: 14" H x 10" W x 31" L
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 2 Pack (ML8-12MP2116133102)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Replacement Battery for BikeMaster HTZ12S-BS (MAX3946710)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB Battery SH7.2-12, SH 7.2-12 T MK ES7-12 (ML8-121221)
- ILC Replacement for UNIVERSAL UB645 UPS BATTERY (WW-Q68K-5)
- PLANAR Planar 24In Pzn2410 Fhd Led (998-1443-00)
- NEC DISPLAY SOLUTIONS Nec 55 Inch Ultra Narrow Bezel Video Wall Product; 3.5Mm Bezel (UN552)
- DATACOLOR COLORREADER EZ Color Matching Device, Instant Paint Finder, App Compatible, Precise CIELAB/RGB Matching (CRM100)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR/PoC/ARC and Audio De-embedding up to 230ft (BG-EXH-70C3)
- TRIPP LITE Extender Kit, VGA over Cat5/Cat6, Transmitter/Receiver, BK (TRPB130101U)
- NEC DISPLAY SOLUTIONS E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (E172M-BK)
- DATACOLOR SPYDER CHECKR 24 Color Calibration Chart, 24 Targets, Grey Scale, Portable, Multi-Camera Compatible (SCK200)
- Weplay Digital Commercial Displays