Wenzel Zephyr Wenzel Zephyr Screen House Tent
Mfr # Zephyr
Zoro # G303893368
Product Information
Description
Wenzel Zephyr Screen House Tent
Protect yourself from mosquitoes and excessive sun whether you're at the campsite or in the backyard with the Wenzel Zephyr Screen House. The Zephyr features a steel frame with plastic corner hubs, allowing for straight walls and more interior space, and a fast feet pole connection system which results in a quick setup. As a result, the 13-by-9-foot screen house is big enough for several people and their camp chairs at once. Most importantly, the screen house's mesh walls keep out even the smallest insects, so you'll be safe from mosquitoes, no-see-ums, and other pests. Other features include a pair of inverted "T" doors for easy entry/exit, a welded polyethylene perimeter floor that eases setup and allows for placement over a picnic table once set up, and steel stakes. The Zephyr screen house measures 85 inches tall at the
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGEMASTER Rangemaster Class 3 Series 7203 Barbed Wire, 15-1/2 ga, 1320 ft L, 4-Barbed Point (7203)
- DUCK COVERS Elegant Swiss Coffee Patio Chair Cover, 40"x40"x36" (LCH404036)
- PERFECTPATIO Lawn & Garden GT0113 10 in. Poly Hand Weeder with Green Poly Handle - pack of 12 (PE149036)
- CAMCO PROPANE HOSE CONN 15"" (59065)
- WENZEL Wenzel SalmonRiver 12 x 10 x 72 in. Mountain Trails Salmon River 2-Room Dome Tent (SalmonRiver)
- WENZEL Wenzel 11000 6 Piece Plastic Tent Stake; 12 in (633073)
- PLAYBERG Pop Up Tent Sun Shelter for Camping, Hiking & Traveling (QI003444)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Blue (80-170T)
- LEISURE SPORTS Beach Tent, Sun Shelter for Shade with UV Protection, Water/Wind Resistant, Easy Set Up, Yellow (165179EZJ)
- NAPIER Napier Sportz Truck Tent - Full Size Regular Bed (57022)
- PERFECTPITCH Titanium Oversize Head Tennis Racket (PE51483)
- Wenzel Camping Equipment