Shop All Photoelectric Sensors
Wenglor
120MM RANGE REFLEX 10-30V-DC PHOTOELECTRIC SENSOR
Mfr # HK12PB8
Zoro # G206156621
original price:
$435.53
7% off
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 10 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wenglor
- MFR # HK12PB8
- Zoro # G206156621
- Country of Origin Unknown
- Category Photoelectric Sensors
Details
Voltage (DC) | 10 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond (KLU125)
- REELCRAFT Reelcraft L 4545 123 3B 12 AWG / 3 Cond x 45ft, 20 AMP, Single Outlet, with Cord, 435 lbs (L 4545 123 3B)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306E002)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (23212401)
- WENGLOR Reflex 10-30V-DC Photoelectric Sensor (YR24PCT2)
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H504)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0033)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P502)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD07)
- Wenglor Sensors