Shop All Plug Adapters
Wemo
WiFi Smart Outdoor Plug, 3.63 x 3.7 x 1.67
Mfr # WSP090
Zoro # G705742585
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.63"
- Depth 1.67"
- Width 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wemo
- MFR # WSP090
- Zoro # G705742585
- UPC # 745883811922
- Country of Origin China
- Category Plug Adapters
Dimensions
Height | 3.63" |
Depth | 1.67" |
Width | 3.7" |
Details
Item | Smart Devices |
Description
Wemo WiFi Smart Outdoor Plug gives you total smart control over your lights, holiday decorations and other outdoor devices. Featuring two weather-resistant outlets, you can set schedules and control two devices together from anywhere using the app or your voice with Apple HomeKit, Amazon Alexa, or Hey Google when paired with a voice recognition device or service (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1101N)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDC-800MA)
- ZORO SELECT Wall Switch, Brown, 20A, 2-Pole Switch (CSB220B)
- AC WORKS 1FT 30A 3-Prong Dryer Plug to 6-15/20 Outlet with 20A Breaker (S1030CB620)
- LUTRON Outdoor Smart Plug, 120V AC (PD-15OUT-BL)
- HUBBELL Adapter, Nylon (HBL2129)
- AC WORKS L14-30P 4-Prong 30A Generator Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (L1430630-018)
- HUBBELL WIRING DEVICE-KELLEMS Marine Adapter (HBL61CM54)
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1531)
- AC WORKS 30A 125/250V NEMA 10-30 3-Prong Dryer Plug to NEMA 5-20 Household Connector (AD1030520)
- Wemo Plug Adapters