Shop All Granola and Cereal Bars
Wellsley Farms™
Chewy Chocolate Chip Granola Bars, 0.88 oz Bar, PK60
Mfr # 2552
Zoro # G600929685
product price: $46.19
/pk 60, $0.77/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Chocolate Chip
- Weight 3.9 lbs
- Capacity 0.88 oz
- Standards Contains Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wellsley Farms™
- MFR # 2552
- Zoro # G600929685
- Country of Origin United States
- Category Granola and Cereal Bars
Details
Flavor | Chocolate Chip |
Weight | 3.9 lbs |
Capacity | 0.88 oz |
Standards | Contains Nuts |
Description
Made with real dark chocolate chips and whole grains, this Wellsley Farms Chewy Chocolate Chip Granola Bar is packed with chewy, chocolaty and granola flavor. Perfect for stocking in the employee break room, or in your desk at the office for an on-the-go snack. Made with no high fructose corn syrup and no artificial flavors. With only 110 calories per bar, is the healthy snack you've been looking for, without missing out on any delicious chocolate flavor!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Starry Night Siberian Husky Oven Mitt (SS8400OVMT)
- LOGO BRANDS Virginia Tech Freezer Mug (235-P16FM)
- MAGIKITCHEN PRODUCTS Valve Knob Valve Knob (22)
- WHIRLPOOL Dryer Thermal Kit (LA-1053)
- CLIF Clif Blueberry Crisp, PK192 (161007)
- NATURE VALLEY Nature Valley Kosher Oats 'N Honey Crunchy Granola .74 oz., PK144 (16000-11582)
- KIND KIND® Healthy Grains Bar, Oats and Honey with Toasted Coconut, 1.2 oz., 12/Box (18080)
- LARABAR Larabar Fruit & Nut Bar 1.6 oz. Blueberry Muffin, PK64 (21908-41866)
- KIND KIND, Fruit And Nut Bars, Blueberry Vanilla And Cashew, 1.4 Oz Bar, 12/box (18039)
- CINNAMON TOAST CRUNCH Cinnamon Toast Crunch Cereal Treat Bar 25.2 oz. Box, PK8 (16000-32393)
- CLIF BAR White Chocolate Macadamia Nut Energy Bar 2.4 oz Packet (582998)
- Wellsley Farms™ Granola and Cereal Bars