Shop All Harnesses
Wells & Wade
Seatbelt Webbing Harness with Padded Patch
Mfr # 73520
Zoro # G802696972
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 0.68
- Height Range 1.9
- Length 8.8
- Width 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells & Wade
- MFR # 73520
- Zoro # G802696972
- UPC # 745268211262
- Country of Origin United States
- Category Harnesses
Dimensions
Height Range | 1.9 |
Length | 8.8 |
Width | 3.6 |
Details
Weight Capacity | 0.68 |
Description
Bucket harness with heavy duty seat belt webbing and extra padded back patch for additional comfort. Includes heavy duty snap hooks. Harness fits Wells & Wade picking bags and picking buckets.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9676XL)
- TARPS NOW 15' X 15' Drain Tarps / Leak Diverters (DTP12WB-1515)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206074)
- ACCUFORM No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, MSMK407VP (MSMK407VP)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size S/M (AC-QC/S/MBL)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161205)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TBD23XB)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161557)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7IC1A3)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401095)
- MSA SAFETY Full Body Harness, XS, Nylon (10194888)
- Wells & Wade Fall Protection