Shop All Concession Equipment
Wells Manufacturing
Natural Gas Griddle, 48 x 23-9/16 In
Mfr # HDG4830
Zoro # G9924546
product price: $2,369.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,369.00
Free 30-Day Returns
Key Features
- Overall Width (In.) 31 11/16 in
- Overall Length (In.) 48 1/8 in
- Material Steel
- Includes Conversion Kit
- Overall Height (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Manufacturing
- MFR # HDG4830
- Zoro # G9924546
- UPC # 663118731084
- Country of Origin China
- Category Concession Equipment
Dimensions
Overall Width (In.) | 31 11/16 in |
Overall Length (In.) | 48 1/8 in |
Overall Height (In.) | 17 in |
Overall Height | 17 in |
Cooking Surface Width | 48 in |
Cooking Surface Depth | 23 5/8 in |
Overall Depth | 31 3/4 in |
Overall Width | 48 1/8 in |
Details
Item | Natural Gas Griddle |
Material | Steel |
Includes | Conversion Kit |
Cooking Surface (in.) | 48 x 23-9/16 in |
Heat Setting | Manual Controls |
Minimum Operating Temperature | 200 Degrees F |
Heat Capacity | 120,000 BTU |
Control Type | Manual, Thermostatic |
Power Source | Gas |
Gas Inlet | 3/4 in NPT |
Maximum Operating Temperature | 450 Degrees F |
Weight | 393 lb |
Gas Type | Natural |
Installation Type | Countertop |
Number of Burners | 4 |
Description
Natural Gas Griddle, Power Source Gas, Cooking Surface Depth 23 5/8 in, Cooking Surface Width 48 in, Overall Height 17 in, Overall Width 48 1/8 in, Overall Depth 31 3/4 in, Material Steel, Control Type Manual, Thermostatic, Number of Burners 4, Installation Type Countertop, Maximum Operating Temperature 450 Degrees F, Gas Inlet 3/4 in NPT, Gas Type Natural, Heat Capacity 120,000 BTU, Includes Conversion Kit, Minimum Operating Temperature 200 Degrees F, Weight 393 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE LEAD HIGH TEMP IGN PKG (44061602P)
- PERLICK Bushing Disk Glass Rinser (67845-1)
- SUCKLEBUSTERS Original Texas Heat Hot Sauce 5 oz (SBTH/001)
- MANITOWOC Air Filter Assembly (76-2914-3)
- WELLS MANUFACTURING Gas Griddle w/Thermostat, 36 x 23-9/16 In (HDTG3630)
- SUPERIOR POPCORN CO Superior Popcorn 8oz Popper Machine and Cart, Red (704848RAB)
- SAN JAMAR Dispenser, Towel, Tear-N-Dry For - Part# T8000Tbk (T8000TBK)
- GREAT NORTHERN POPCORN 6098 Great Northern Popcorn Blue Foundation Popcorn Popper Machine Cart, 8 Ounce (338034BHQ)
- GREAT NORTHERN POPCORN 6401 Black Replacement Cart for Larger Lincoln Style Great Northern Popcorn Machines (200785TSQ)
- GREAT NORTHERN POPCORN 8 Ounce Classic Popcorn Machine- Electric Countertop Popcorn Maker and Cart (Black) (291751DZJ)
- SERVER Pump, Fsp (81320)
- Wells Manufacturing Concession Equipment