Shop All Concession Equipment
Wells Manufacturing
Natural Gas Griddle, 36 x 23-9/16 In
Mfr # HDG3630
Zoro # G9924555
product price: $1,886.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,886.00
Free 30-Day Returns
Key Features
- Overall Height (In.) 17 in
- Overall Length (In.) 36 1/8 in
- Material Steel
- Heat Setting Manual Controls
- Overall Width (In.) 31 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Manufacturing
- MFR # HDG3630
- Zoro # G9924555
- UPC # 663118731077
- Country of Origin China
- Category Concession Equipment
Dimensions
Overall Height (In.) | 17 in |
Overall Length (In.) | 36 1/8 in |
Overall Width (In.) | 31 11/16 in |
Overall Width | 36 1/8 in |
Cooking Surface Width | 36 in |
Cooking Surface Depth | 23 5/8 in |
Overall Height | 17 in |
Overall Depth | 31 3/4 in |
Cooking Dimensions (W x D) | 36 in x 23 5/8 in |
Details
Item | Natural Gas Griddle |
Material | Steel |
Heat Setting | Manual Controls |
Includes | Conversion Kit |
Cooking Surface (in.) | 36 x 23-9/16 in |
Heat Capacity | 90,000 BTU |
Control Type | Manual, Thermostatic |
Power Source | Gas |
Number of Burners | 3 |
Gas Inlet | 3/4 in NPT |
Installation Type | Countertop |
Weight | 287 lb |
Gas Type | Natural |
Maximum Operating Temperature | 450 Degrees F |
Minimum Operating Temperature | 200 Degrees F |
Description
Natural Gas Griddle, Power Source Gas, Cooking Surface Depth 23 5/8 in, Cooking Surface Width 36 in, Overall Height 17 in, Overall Width 36 1/8 in, Overall Depth 31 3/4 in, Material Steel, Control Type Manual, Thermostatic, Number of Burners 3, Installation Type Countertop, Maximum Operating Temperature 450 Degrees F, Gas Inlet 3/4 in NPT, Gas Type Natural, Heat Capacity 90,000 BTU, Includes Conversion Kit, Minimum Operating Temperature 200 Degrees F, Weight 287 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT Kraft Tarter Dipping Sauce 1 gal. Container, PK4 (10021000648686)
- WATERPUR WaterPur RCS Replacement Filter Housing (RCS)
- FAME FABRICS Vest, Unisex, Khaki, V40, MD (28672)
- T&S BRASS Seat Washer Screw (000933-45)
- WELLS MANUFACTURING Gas Griddle w/Thermostat, 36 x 23-9/16 In (HDTG3630)
- TORTILLA MASTERS TM105 Ventura Flex Countertop Corn Tortilla Machine with 6in Cutter - 120V 60W (636TM105)
- GREAT NORTHERN POPCORN 6072 Great Northern Black Little Bambino Table Top Retro Machine Popcorn Popper, 2.5oz (563337OYU)
- VOLLRATH CO Vollrath Cayenne 12" Radiant/Lava Rock Charbroilers, , 1 Burners, 28000 BTU (40728)
- GREAT NORTHERN POPCORN 5805 Great Northern Popcorn Red Good Time Popcorn Popper Machine, 8 Ounce (415939IPH)
- GREAT NORTHERN POPCORN 6097 Great Northern Popcorn Red Foundation Popcorn Popper Machine Cart, 8 Ounce (982891VSN)
- CARNIVAL KING PM30CART Cart for Royalty Series 8 oz. Popcorn Popper (382PM30CART)
- Wells Manufacturing Concession Equipment