Shop All Concession Equipment
Wells Manufacturing
Natural Gas Griddle, 24 x 23-9/16 In
Mfr # HDG2430
Zoro # G9924564
product price: $1,435.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,435.00
Free 30-Day Returns
Key Features
- Material Steel
- Includes Conversion Kit
- Cooking Surface (in.) 24 x 23-9/16 in
- Overall Length (In.) 24 1/8 in
- Overall Width (In.) 31 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Manufacturing
- MFR # HDG2430
- Zoro # G9924564
- UPC # 663118731060
- Country of Origin China
- Category Concession Equipment
Dimensions
Overall Length (In.) | 24 1/8 in |
Overall Width (In.) | 31 11/16 in |
Overall Height (In.) | 17 in |
Overall Depth | 31 3/4 in |
Overall Height | 17 in |
Overall Width | 24 1/8 in |
Cooking Surface Width | 24 in |
Cooking Surface Depth | 23 5/8 in |
Details
Item | Natural Gas Griddle |
Material | Steel |
Includes | Conversion Kit |
Cooking Surface (in.) | 24 x 23-9/16 in |
Heat Setting | Manual Controls |
Installation Type | Countertop |
Gas Inlet | 3/4 in NPT |
Power Source | Gas |
Control Type | Manual, Thermostatic |
Gas Type | Natural |
Heat Capacity | 60,000 BTU |
Maximum Operating Temperature | 450 Degrees F |
Minimum Operating Temperature | 200 Degrees F |
Number of Burners | 2 |
Weight | 199 lb |
Description
Natural Gas Griddle, Power Source Gas, Cooking Surface Depth 23 5/8 in, Cooking Surface Width 24 in, Overall Height 17 in, Overall Width 24 1/8 in, Overall Depth 31 3/4 in, Material Steel, Control Type Manual, Thermostatic, Number of Burners 2, Installation Type Countertop, Maximum Operating Temperature 450 Degrees F, Gas Inlet 3/4 in NPT, Gas Type Natural, Heat Capacity 60,000 BTU, Includes Conversion Kit, Minimum Operating Temperature 200 Degrees F, Weight 199 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Pump - 115V (20-0892-9)
- SPRECHER Maple Root Beer Soda 12 oz (00857)
- J.A. HENCKELS INTERNATIONAL Silicone Turner, Stainless Steel (12903-000)
- WELCHS PIM05096 Fruit Snack, Strawberry Flavor, 5 oz (653511)
- WELLS MANUFACTURING Gas Griddle w/Thermostat, 36 x 23-9/16 In (HDTG3630)
- PARAGON INTERNATIONAL Paragon The Cooler Sno-Cone Machine, 500 Lbs Ice Per Hour (6133410)
- GREAT NORTHERN POPCORN Great Northern Popcorn 12-ounce Top Star Popcorn Machine, Electric Countertop Maker and Cart, Black (566459DAE)
- STARFRIT Set of 2 Ceramic Modular Fondue Serving Dishes (092507-006-0000)
- PREMIUM LEVELLA 8 Quart 8 Function Digital Air Fryer with 60-Minute Timer (PAFD4200)
- GREAT NORTHERN POPCORN Great Northern Popcorn 8 Ounce Antique Style Popcorn Machine, Electric Countertop Popcorn Maker, Red (956891QAT)
- APW WYOTT Electric Griddle, W 48 In (EG-48I)
- Wells Manufacturing Concession Equipment