Shop All Inspection Gloves
Wells Lamont
Whizard Liner, Polywire, Nonsterile, M
Mfr # M281M
Zoro # G3301396
product price: $6.85
/ea
Sold in multiples of 24 for $164.40
$164.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Silicone-Free No
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # M281M
- Zoro # G3301396
- Country of Origin United States
- Category Inspection Gloves
Dimensions
Glove Size | M |
Details
Item | Whizard Liner, Polywire, Nonsterile, M |
Silicone-Free | No |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING RecycLockout Lockout Tagout, Wall Switch Lockout, Recycled Plastic, 6064 (6064)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798B/6FTGN)
- NMC Caution Safety Glasses Must Be Worn At All Times Sign (C599RB)
- SHOWA SHOWA 6780R Chemical-Resistant 12"L Neoprene Gloves (6780R-10)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered S (M005S.WLC)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered M (M005M.WLC)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered L (M005L.WLC)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered Xl (M005XL.WLC)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600)
- MCR SAFETY Lint Free Nylon Fourchettes Heav, L, PK12 (8760L)
- MAGID Machine Knit Gloves, Natural, 12 PK (13-651-14-COT)
- Wells Lamont Gloves & Hand Protection