Shop All Cut-Resistant Gloves
Wells Lamont
Wells Lamont 815-Y9294XL Cut-Resistant Gloves With Polyurethane Coated Palm; Extra Large; Orange & Black
Mfr # 815-Y9294XL
Zoro # G703741924
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # 815-Y9294XL
- Zoro # G703741924
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Features
- Hi-visibility cut-resistant shell offers superior protection for demanding industrial applications
- Knit wrist prevents debris from getting into glove
- Polyurethane coating for excellent grip and tactility
- Size - X-Large
- Material - Polyurethane, Stainless Steel, Zytel
- Style - Vis-Tech Cut-Resistant Glove
- Cuff Style - Knit Wrist
- Resistance - Cut
- Coating - Polyurethane
- Color - Black Palm, Orange Shell
- Lining - Unlined
- Thickness - 13 gauge
- Usage - Automotive, Maintenance, Manufacturing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Weight 18 Sleeve (9378E)
- AZUSA SAFETY Welderbeast Buffalo Leather Stick Welding Gloves, White w/9" Blue Split Grain Flex Cuffs, M (WSTICK)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WELLS LAMONT Silver Talon- Gray - Medium (815-134527)
- WELLS LAMONT Glove Cut Resistant Metal Mesh (CM030006)
- WELLS LAMONT Guardtec 3 With Gray Pu L (Y9284L)
- WELLS LAMONT Glove Cut Resistant Liner (M104L)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, XL (Size 10), 1 Pair (11-738)
- MCR SAFETY Coated Gloves, 2XL, knit Cuff, PK12 (UT1953XXL)
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- Wells Lamont Gloves & Hand Protection