Shop All Leather Palm Gloves
Wells Lamont
Wells Lamont 1201M Hydrahyde Cowhide Leather Work Glove Medium
Mfr # 7392079
Zoro # G203713544
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # 7392079
- Zoro # G203713544
- UPC # 53300072789
- Country of Origin China
- Category Leather Palm Gloves
Description
Features
- Size: Medium
- Heavy duty glove for professionals or DIY'er
- Added benefit of having a water resistant breathable leather for hot sweaty days or for use in wet seasons
- Stays soft after repeated wettings
- Glove is not water proof
- Dimension: 10.25" H x 5.25" W x 0.75" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MIG/TIG Welding Gloves, Goatskin Palm, S, (86550/S)
- ALLEGRO INDUSTRIES Head Sock, WT:2 Lb. EA, UPC # 7, PK12 (1410-12)
- MARKAL Quik Stik Plus Oily Surface Yellow (28881G)
- TALON TRAX Size 9 Men's Steel Rubber Boot, White (45DZ26)
- WELLS LAMONT Gloves Leather Work Insulated (Y0032L)
- WELLS LAMONT Extra Large Hydrahyde Cowhide Leather Work Glove (7392095)
- WELLS LAMONT Women Grain Leather Gloves - Large (7381981)
- WELLS LAMONT Chore Work Glov Ylw Xl (300XL)
- WELLS LAMONT GLV SUED COW LTHR BRN XL (1196XL)
- WELLS LAMONT Palmino Lthr Glov Xxl (5127XX)
- CONDOR Gloves, 2XL, Gold/Orange, Thinsulate, PR (48WU03)
- Wells Lamont Gloves & Hand Protection