Shop All Welding Gloves
Wells Lamont
Welding Gloves, Cowhide Palm, M
Mfr # Y2021M
Zoro # G3259131
product price: $12.25
/ea
Sold in multiples of 12 for $147.00
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # Y2021M
- Zoro # G3259131
- Country of Origin India
- Category Welding Gloves
Dimensions
Glove Size | M |
Glove Length | 13" |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | MIG, TIG |
Cuff Style | Gauntlet |
Glove Back Material | Cowhide |
Glove Leather Grade | B |
Palm Material | Cowhide |
Thumb Style | Wing |
Lining Material | Unlined |
Glove Cut | Gunn |
Color | Tan |
Stitching Material | Kevlar(R) |
Leather Palm Process | Grain |
Glove Liner Material | Unlined |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Brown, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Tan, Cuff Material Cowhide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Inner Lens, Pack of 10 (NV2018)
- PORTWEST Hi-Vis 2-Tone Polo Shirt, XL (S479)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, M, PK12 (1930M)
- WELLS LAMONT Welding Gloves, Cowhide Palm, L (Y1903L)
- WELLS LAMONT Terry Welding Glove, L, PR (628FR)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, XL (880391)
- BDG Lined Split Cowhide Welder, PR, Universal PR (64-9-AG-7-12)
- CAIMAN Welding Gloves, PR (1868-4)
- MECHANIX WEAR Welding Gloves, Tan/Red, 11, PR (WS-FLX-011)
- TILLMAN Stick Welding Gloves, Elkskin Palm, L, PR (850L)
- Wells Lamont Welding Gloves