Shop All Welding Gloves
Wells Lamont
Terry Welding Glove, L, PR
Mfr # 628FR
Zoro # G3594906
product price: $9.49
/pr
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Silicone-Free No
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # 628FR
- Zoro # G3594906
- Country of Origin China
- Category Welding Gloves
Details
Item | Jomac Glove One Size Fits All Large |
Silicone-Free | No |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (BM-125-1-344)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Raspberry (82316)
- CONDOR U-Block Vest, Class2 Orange/Red, M (53YL09)
- 3M Hood Assembly, Standard, White (H-412)
- WELLS LAMONT Welding Gloves, Cowhide Palm, L (Y1903L)
- MCR SAFETY Welding Leather Glove, Brown/White, M, PR (4890M)
- SHELBY Stick Welding Gloves, Pigskin Palm, XL, PR (4095XL)
- TILLMAN Gloves, PR (49XL)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (42L)
- CAIMAN Welding Gloves, TIG, XL/10, PR (1600-6)
- 212 PERFORMANCE Fire Resistant Leather Palm Cut 5 Welder and Fabricator Gloves, Medium (FRLPC5-05-009)
- Wells Lamont Welding Gloves