Shop All Leather Driver's Gloves
Wells Lamont
Straight Thumb Driver XXL
Mfr # Y0122XXL
Zoro # G3137018
product price: $11.69
/ea
Sold in multiples of 12 for $140.28
$140.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Black (Overedge)
- Thumb Style Straight
- Glove Back Material Grain Cowhide Leather
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # Y0122XXL
- Zoro # G3137018
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Leather Gloves |
Color | Black (Overedge) |
Thumb Style | Straight |
Glove Back Material | Grain Cowhide Leather |
Glove Cut | Gunn |
Palm Material | Grain Cowhide Leather |
Application | Warehousing, Construction, Oil and Gas |
Cuff Style | Double Shirred Elastic Wrist |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coated Gloves, Coated, 15 ga, XS, PR1 (11-841)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number Set 0-9 23 pc, 6PK (842274)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 16)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, High Voltage Electrical Room, Landscape (OS-DS-A-1824-L-2201)
- WELLS LAMONT Gloves, Leather Drivers, Mediumx, PR (Y0153M)
- WELLS LAMONT Gloves, Leather Drivers, Large, PR (Y0153L)
- WELLS LAMONT Men Cowhide Driver Gloves - Large (7382161)
- WELLS LAMONT Suede Cowhide Driver Gloves - Brown; 2XL (7392111)
- WELLS LAMONT Glv Lthr Drvr Cowhide Lg (1132L)
- WELLS LAMONT Glv Lthr Drvr Pigskin Lg (1171L)
- RINGERS GLOVES Leather Gloves, Goatskin, L, PR (664-10)
- Wells Lamont Gloves & Hand Protection