Shop All Inspection Gloves
Wells Lamont
Scepter Poly Wire Sterile L, PK10
Mfr # M321S
Zoro # G1208999
Sold in multiples of 20 for $6,479.80
Free Shipping & Returns
$6,479.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Silicone-Free No
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wells Lamont
- MFR # M321S
- Zoro # G1208999
- Country of Origin United States
- Category Inspection Gloves
Dimensions
Glove Size | S |
Details
Item | Scepter Polyester Wire Sterile S, PK 20 |
Silicone-Free | No |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Roof Anchor Post, 22 In. L, 15-1/4 In. W (X10011)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-E)
- KENT SAFETY Life Jacket, M, 15.5lb, Foam, Orange (150800-200-030-20)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XL, 12PK (34-846/XL)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered L (M005L.WLC)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered S (M005S.WLC)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered M (M005M.WLC)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered Xl (M005XL.WLC)
- PARTNERS BRAND Nylon Inspection Gloves 40 Denier, Men's Xlarge, White, 12 Pairs/Case (GLV1053XL)
- MCR SAFETY Cotton Inspector Gloves, Small, White, 12PK (8610)
- MASTER MFG Microfiber Auto Cleaning Gloves, On, PK6 (18042CS)
- Wells Lamont Inspection Gloves