Shop All Cut-Resistant Gloves
Wells Lamont
Polyester Cut-Resistant Liner, PK10
Mfr # M121XL
Zoro # G3256955
product price: $151.99
/pk 10, $15.20/ea
Sold in multiples of 10 for $1,519.90
Free Shipping & Returns
$1,519.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry
- Size- Alpha XL
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # M121XL
- Zoro # G3256955
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Size- Alpha | XL |
Details
Item | Coated Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H (406BLU)
- STRANCO Pipe Mrkr, 240 Volts, Orng, 1-1/8x4in., PK5 (CVB-1048-PK)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, XL (4GE65)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76616)
- WELLS LAMONT Glove Cut Resistant Liner (M104L)
- WELLS LAMONT Glove Cut Resistant Metal Mesh (CM030006)
- WELLS LAMONT Silver Talon- Gray - Medium (815-134527)
- WELLS LAMONT Guardtec 3 With Gray Pu L (Y9284L)
- ANSELL Cut Resistant Glove, ANSI A5, 11, PR (11755)
- DEFENDER SAFETY A6 Cut Gloves, 13G Liner, Back Hand Impact Resistant, Level 4 Abrasion, Textured Nitrile Coating , Size S (DXG-E21-618S)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92753L)
- Wells Lamont Cut-Resistant Gloves