Shop All Mechanics Gloves
Wells Lamont
Mechanics Gloves, S, Black, Stretch Spandex
Mfr # 7700S
Zoro # G3257847
product price: $10.79
/ea
Sold in multiples of 12 for $129.48
$129.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Application Construction, Steel and Metal, Rail, Mechanics, Warehousing
- Closure Type Adjustable Wrist
- Back Material Stretch Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # 7700S
- Zoro # G3257847
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | Construction, Steel and Metal, Rail, Mechanics, Warehousing |
Closure Type | Adjustable Wrist |
Back Material | Stretch Spandex |
Minimum Temperature | Not Rated |
Glove Palm Material | Synthetic Leather |
Description
Mechanics Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (GPNitrileSC)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Personal Air (9902-C)
- OBERON TCG12™ Series Arc Flash Face Shield & Hard Cap (21AGR12AF-C+500)
- OBERON Green/Gold Shield Antifog, Dc, Hard Cap (2148AFC)
- WELLS LAMONT Mechanics Gloves, M, Black, Stretch Spandex (7700M)
- WELLS LAMONT Mechanics Gloves, L, Black, Stretch Spandex (7700L)
- WELLS LAMONT Mechanics Gloves, S, Black, Heavy Duty Ribbed Knit Fabric (7701S)
- WELLS LAMONT Mechanics Gloves, XL, Black, Heavy Duty Ribbed Knit Fabric (7701XL)
- WELLS LAMONT Mechanics Gloves, M, Black, Heavy Duty Ribbed Knit Fabric (7701M)
- WELLS LAMONT Wells Lamont 815-7760L Mechpro Waterproof Gloves - Large (815-7760L)
- CONDOR Mechanics Gloves, L, Black, Polyester (493V19)
- Wells Lamont Mechanics Gloves